missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carson™ Beginner 40 to 400x Biological Compound Microscope
Description
- Monocular head rotates 360° for easy sharing of specimen view
- Illumination provided by two bright white LED sources (transmission and reflection) allowing viewing of transparent to opaque specimens
- Filter wheel with five color options
- Backed by Carson™'s one year limited warranty
- AC power adaptor for use internationally without a voltage transformer
Specifications
Specifications
| Eyepiece | WF10X |
| Head Style | Monocular |
| Lighting Type | LED |
| Magnification Power | 40X to 400X |
| Model | MS-040 |
| Product Type | Condenser: N.A. 0.65, Filter wheel and diaphragm: 6 positions, Working stage size: 90 x 90 mm |
| For Use With (Application) | Student microscope |
| Includes | Power Adapter: AC 110 to 240 V, 50 to 60 Hz |
| Material | Aluminum |