missing translation for 'onlineSavingsMsg'
Learn More

High-Tech Conversions Bee-Safe™ Pleated Bouffants

Catalog No. 17444037
Change view
Click to view available options
Diameter (English):
21 in.
24 in.
Size:
21 in.
24 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Size
17444037 21 in. 21 in.
17444038 24 in. 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17444037 Supplier High-Tech Conversions Supplier No. GAHBP21WHP

Pleated polypropylene bouffants are lightweight, breathable, and double-stitched for a higher level of comfort. Ideal for many sectors including food processing, labs, and light industrial settings.

  • Lightweight and breathable
  • Latex-free
  • Designed for minimal risk applications ensuring a high level of hygiene in many sectors
  • Pleated and double-stitched offers a higher level of comfort when compared to traditional bouffant caps
  • Compact storage and easy dispensing
  • Elastic band for secure fit

Specifications

Product Type Bouffant
Size 21 in.
Material Polypropylene
Color White
Disposable Single-use
Model GAH-BP
Sterility Non-sterile
Diameter (English) 21 in.
Diameter (Metric) 53 cm
For Use With (Application) Food Processing, Labs, Light Industrial
Style Pleated
Show More Show Less