missing translation for 'onlineSavingsMsg'
Learn More
Learn More
High-Tech Conversions Bee-Safe™ Non-Skid Cleanroom Shoe Covers
Description
- Low-linting nonwoven fabric helps filter particulates for contamination control
- Non-skid soles for enhanced traction
- Elastic band gives secure yet comfortable fit around the shoes
- Ideal for lab and light industrial use
- For use in laboratories and manufacturing environments
Specifications
Specifications
| Size | X-Large |
| Material | Spunbond Polypropylene |
| Latex Free | Yes |
| Color | Blue |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Closure Type | Elastic Ankle |
| Sole Type | Non-skid |
| For Use With (Application) | Laboratories, Manufacturing |
| Packaging Quantity | 300/Cs. |
| Show More |