missing translation for 'onlineSavingsMsg'
Learn More

High-Tech Conversions Bee-Safe™ Cleanroom Bouffant Caps

Catalog No. p-7182833
Change view
Click to view available options
Size:
28 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
501107658 28 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 501107658 Supplier High-Tech Conversions Supplier No. GAHBP28WH
Only null left

High-Tech Conversions Bee-Safe™ Cleanroom Bouffant Caps are breathable, and comfortable during periods of long-wear

  • Perfect for compact storage and easy dispensing
  • Soft & double-stitched for more comfort, breathable for long periods of wear
  • High quality, economically priced
  • For use in controlled environments, food prep/processing, and industrial settings

Specifications

Product Type Cleanroom Bouffant
Size 28 in.
Material Polypropylene
Disposable Single-use
Latex Free Yes
Size (English) 24 in.
Sterility Non-sterile
Quantity 100/Pk.
Length (English) 24 in.
Width (English) 28 in.
Height (English) 24 in.
For Use With (Application) Controlled Environments, Food Prep/Processing, and Industrial Applications
Show More Show Less