missing translation for 'onlineSavingsMsg'
Learn More

High-Tech Conversions Bee-Safe™ Polypropylene Bouffants

Catalog No. 17444125
Change view
Click to view available options
Diameter (English):
19 in.
21 in.
24 in.
28 in.
Size:
19 in.
21 in.
24 in.
28 in.
Color:
Blue
White
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Size Color
17444125 28 in. 28 in. White
17444033 19 in. 19 in. White
17444034 21 in. 21 in. White
17444035 21 in. 21 in. Blue
17444036 24 in. 24 in. Blue
17444124 24 in. 24 in. White
17444126 28 in. 28 in. Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 17444125 Supplier High-Tech Conversions Supplier No. GAHBP28WH/DUP
Only null left

Polypropylene bouffants feature soft nonwoven construction with an elasticated edging for added strength and support. Ideal for use in laboratories, manufacturing, and food-related environments.

  • Soft and comfortable
  • Breathable for long periods of wear
  • Latex Free Elastic Band for secure fit
  • Secure fit and closure
  • Available in a variety of different sizes and colors

Specifications

Product Type Bouffant
Size 28 in.
Material Polypropylene
Color White
Disposable Single-use
Model GAH-BP
Sterility Non-sterile
Diameter (English) 28 in.
Diameter (Metric) 711 mm
For Use With (Application) Food Processing, Labs, Light Industrial