missing translation for 'onlineSavingsMsg'
Learn More
Learn More
High-Tech Conversions Bee-Safe™ Beard Covers
Description
- Non-linting
- Lightweight
- Polypropylene
- 100% Latex free
- Soft and breathable
- Elastic band for secure fit and closure
Specifications
Specifications
| Size | Universal |
| Material | Polypropylene |
| Color | White |
| Disposable | Single-use |
| Latex Free | Yes |
| For Use With (Application) | Laboratories, Manufacturing, Light Industrial, Food Industry |
| Quantity | 1,000/Pk. |
| Length (English) | 9 in. |
| Length (Metric) | 22.86 cm |
| Product Type | Cleanroom Beard Cover |