missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Rubber Coated Beaker Tongs

Standard beaker tongs for use in chemistry or biology labs.

Supplier:  Eisco™ BKTG

Catalog No. S13948


Only null left

Description

Description

  • 1/4 in. Nickel plated steel with rubber coated jaws
  • Holds beakers from 50 mL to 2000 mL
  • Total length 23cm; jaw length 12 cm
  • Maximum jaw width (open) 16 cm, minimum jaw witch (closed) 6 cm
Specifications

Specifications

1 Ea.
Beaker Tongs
Holds beakers from 50 mL to 2000 mL
254 mm
Nickel-plated Steel
1/4 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions