missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Tall Form Borosilicate Glass Beakers

These tall form beakers are made by hand from high quality borosilicate 3.3 glass. They are extremely durable, have low temperature gradients, and superior chemical durability. All include a spout for easy pouring, easy to read graduations, and are autoclavable.

Supplier:  Eisco™ CH0127HPK6

 View more versions of this product

Catalog No. S88419


Only null left

Description

Description

  • Made from high quality borosilicate 3.3 glass
  • White graduations for easy visibility
  • Low temperature gradient - can withstand high temperatures and thermal shocks
  • Superior chemical durability
  • Tall form
  • Autoclavable at 121°C
  • In compliance with DIN 12231 and ISO 3819 standards

Warranty

1 year limited manufacturer warranty.

Specifications

Specifications

20.28 oz.
Chemical durability
77.5 mm
6 x 600 mL
Holding Liquids
14.98 cm
7.87 cm
Tall Form
7.87 cm
Autoclavable
Yes
Tall Form
Clear
3.14 in.
80 mm
Borosilicate Glass
5.9 in.
50 ml
6 Pk.
3.1 in.
Non-sterile
Reusable
White Scale
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions