missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Tall Form Borosilicate Glass Beakers
These tall form beakers are made by hand from high quality borosilicate 3.3 glass. They are extremely durable, have low temperature gradients, and superior chemical durability. All include a spout for easy pouring, easy to read graduations, and are autoclavable.
Supplier: Eisco™ CH0127F
Description
- Made from high quality borosilicate 3.3 glass
- White graduations for easy visibility
- Low temperature gradient - can withstand high temperatures and thermal shocks
- Superior chemical durability
- Tall form
- Autoclavable at 121°C
- In compliance with DIN 12231 and ISO 3819 standards
Warranty
1 year limited manufacturer warranty.
Chemical Identifiers
| Borosilicate Glass | |
| Autoclavable | |
| Yes |
| Non-sterile | |
| Reusable | |
| Tall Form |
Specifications
| 13.52 oz. | |
| Chemical durability | |
| 67.5 mm | |
| 400 mL | |
| 5.1 in. | |
| 50 mL | |
| 1 | |
| 2.75 in. | |
| Non-sterile | |
| Reusable | |
| White Scale |
| Clear | |
| 2.75 in. | |
| 70 mm | |
| Borosilicate Glass | |
| 12.9 cm | |
| 6.9 cm | |
| Tall Form | |
| 6.9 cm | |
| Autoclavable | |
| Yes | |
| Tall Form |