missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Tall Form Borosilicate Glass Beakers

These tall form beakers are made by hand from high quality borosilicate 3.3 glass. They are extremely durable, have low temperature gradients, and superior chemical durability. All include a spout for easy pouring, easy to read graduations, and are autoclavable.

Supplier:  Eisco™ CH0127C

 View more versions of this product

Catalog No. S23912


Only null left

Description

Description

  • Made from high quality borosilicate 3.3 glass
  • White graduations for easy visibility
  • Low temperature gradient - can withstand high temperatures and thermal shocks
  • Superior chemical durability
  • Tall form
  • Autoclavable at 121°C
  • In compliance with DIN 12231 and ISO 3819 standards

Warranty

1 year limited manufacturer warranty.

Specifications

Chemical Identifiers

Borosilicate Glass
Autoclavable
Yes
Non-sterile
Reusable
Tall Form

Specifications

3.38 oz.
Chemical durability
46.4 mm
100 mL
3.1 in.
10 mL
1
1.9 in.
Non-sterile
Reusable
White Scale
Clear
1.88 in.
48 mm
Borosilicate Glass
78.74 mm
48.26 mm
Tall Form
48.26 mm
Autoclavable
Yes
Tall Form
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions