missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Tall Form Borosilicate Glass Beakers
Description
- Made from high quality borosilicate 3.3 glass
- White graduations for easy visibility
- Low temperature gradient - can withstand high temperatures and thermal shocks
- Superior chemical durability
- Tall form
- Autoclavable at 121°C
- In compliance with DIN 12231 and ISO 3819 standards
Warranty
1 year limited manufacturer warranty.
Specifications
Specifications
| Capacity (English) | 33.81 oz. |
| Color | Translucent |
| Description | Glass Beakers |
| Diameter (English) Outer | 3.5 in. |
| Diameter (Metric) Inner | 85 mm |
| Diameter (Metric) Outer | 90 mm |
| Capacity (Metric) | 1000 mL |
| Material | Borosilicate Glass |
| Height (English) | 7.9 in. |
| Height (Metric) | 200.66 mm |
| Show More |