missing translation for 'onlineSavingsMsg'
Learn More

Aqua Phoenix™ Beaker Set

Durable glass beakers in multiple sizes ideal for general laboratory experiments and measurements.

Supplier:  Aqua Phoenix™ GL5503SET

Catalog No. S04405


Only null left

Description

Description

  • Material: High-quality glass
  • Set Includes: One each of 50 mL, 125 mL, 250 mL, 600 mL, and 1000 mL beakers
  • Capacity Range: 50 mL to 1000 mL
  • Quantity: 5 beakers per set
  • Ideal For: General laboratory use, experiments, and liquid measurement
  • Type: Laboratory beakers
Specifications

Chemical Identifiers

Glass

Specifications

50 mL, 125 mL, 250 mL, 600 mL, and 1000 mL
Ideal for General Laboratory Use
5/Set
Glass
Five beakers (50, 125, 250, 600 and 1000mL)
Beaker
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions