missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Beaker Racks for Solaris™ Open Air Shakers & Temperature Controlled Shakers, and MaxQ™ 6000 Shakers
Description
Mix and match Thermo Scientific™ Solaris shaker accessories to suit individual needs in the laboratory. Compatible with Solaris Open Air, Solaris Temperature Controlled Benchtop Shakers and MaxQ6000 Shakers.
Mix and match Thermo Scientific™ Solaris shaker accessories to suit individual needs in the laboratory
- Racks can hold beakers from 30 - 600 mL
- Compatible with Solaris Open Air, Solaris Temperature Controlled Benchtop Shakers, MaxQ6000 Shakers
Specifications
Specifications
| Holds | 28 Beakers |
| Product Type | Beaker Rack |
| Dimensions (LxW) Platform | 11 x 14 in. or 12 x 14 in. |
| Dimensions (L x W x H) | 351 x 286 x 32 mm |
| Description | Rack for 50 mL beaker |
| For Use With (Equipment) | Solaris Open Air Shakers, Solaris Temperature Controlled Shakers, MaxQ 6000 Shakers |