missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Beaker Racks for Solaris™ Open Air Shakers & Temperature Controlled Shakers, and MaxQ™ 6000 Shakers

Catalog No. 01258064
Change view
Click to view available options
Holds:
15 Beakers
16 Beakers
24 Beakers
28 Beakers
32 Beakers
36 Beakers
4 Beakers
5 Beakers
6 Beakers
8 Beakers
9 Beakers
Description:
Rack for 100 mL beaker
Rack for 250 mL beaker
Rack for 250 mL beakers, 9 x 18 in. platform
Rack for 30 mL beaker
Rack for 400 mL beaker
Rack for 50 mL beaker
Rack for 600 mL beaker
Dimensions (L x W x H):
350 x 286 x 25 mm
351 x 286 x 32 mm
351 x 286 x 58 mm
351 x 286 x 64 mm
355 x 288 x 40 mm
400 x 210 x 25 mm
400 x 210 x 32 mm
400 x 210 x 40 mm
400 x 210 x 58 mm
400 x 210 x 64 mm
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Description Dimensions (L x W x H)
01258064 32 Beakers Rack for 30 mL beaker 400 x 210 x 25 mm
01258066 15 Beakers Rack for 100 mL beaker 400 x 210 x 40 mm
01258067 8 Beakers Rack for 250 mL beakers, 9 x 18 in. platform 400 x 210 x 58 mm
01258068 6 Beakers Rack for 400 mL beaker 400 x 210 x 58 mm
01258069 4 Beakers Rack for 600 mL beaker 400 x 210 x 64 mm
01258070 36 Beakers Rack for 30 mL beaker 350 x 286 x 25 mm
01258072 16 Beakers Rack for 100 mL beaker 355 x 288 x 40 mm
01258073 9 Beakers Rack for 250 mL beaker 351 x 286 x 58 mm
01258074 8 Beakers Rack for 400 mL beaker 351 x 286 x 58 mm
01258075 5 Beakers Rack for 600 mL beaker 351 x 286 x 64 mm
01258082 24 Beakers Rack for 50 mL beaker 400 x 210 x 32 mm
01258083 28 Beakers Rack for 50 mL beaker 351 x 286 x 32 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 01258064 Supplier Thermo Scientific™ Supplier No. 75004110

Mix and match Thermo Scientific™ Solaris shaker accessories to suit individual needs in the laboratory. Compatible with Solaris Open Air, Solaris Temperature Controlled Benchtop Shakers and MaxQ6000 Shakers.

Mix and match Thermo Scientific™ Solaris shaker accessories to suit individual needs in the laboratory

  • Racks can hold beakers from 30 - 600 mL
  • Compatible with Solaris Open Air, Solaris Temperature Controlled Benchtop Shakers, MaxQ6000 Shakers.

Specifications

Holds 32 Beakers
Product Type Beaker Rack
Dimensions (LxW) Platform 9 x 18 in.
Dimensions (L x W x H) 400 x 210 x 25 mm
Description Rack for 30 mL beaker
For Use With (Equipment) Solaris Open Air Shakers, Solaris Temperature Controlled Shakers, MaxQ 6000 Shakers