missing translation for 'onlineSavingsMsg'
Learn More

Omni International Bead Ruptor 96 Well Plate Homogenizer

Catalog No. 15341107
Change view
Click to view available options
Voltage:
115 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
15341107 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15341107 Supplier Omni International Supplier No. 270001

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Bead Ruptor 96 Well Plate Homogenizer features multiple sample processing modes including sealed stainless steel jar milling in volumes up to 50 mL, cryogenic milling in stainless steel jars for dissociation of tough, materials or heat sensitive analytes.

  • Multiple sample processing modes
  • Sealed stainless steel jar milling in volumes up to 50 mL
  • Cryogenic milling in stainless steel jars for dissociation of tough materials or heat sensitive analytes
  • Supports well plate homogenizing in standard SBS format 1 mL, 2 mL, and standard well plates with max height of 49.25 mm
  • Bead beating in sealed micro centrifuge or screw cap tubes up to 48 samples per run
  • High throughput processing: Dissociate up to 384 samples per cycle
  • Digital controls ensure reproducibility
  • Large processing swath ensures high impact forces to dissociate even the toughest samples
  • 30 Hz frequency ensures rapid sample processing
  • Accessories for dry, wet or cryo-grinding
  • Integrated safety lid
  • Wide range of accessories including well plate adaptors, tube holders and sealed jars for wet, dry or cryogenic milling

Specifications

Product Type Bead Mill Homogenizer
Voltage 115 V
Hertz 3-30 Hz
Capacity (Metric) <25 μL to 50 mL
Dimensions (L x W x H) 15 x 17 x 9.5 in.
Certifications/Compliance CE, UKCA Approved
For Use With (Application) Bead Milling, Cryogrinding
Model Omni BR96
Noise Level <72 dB
RNase Free No
Timer 5 sec. to 99 min.
Weight (English) 92 lb.
Weight (Metric) 41.73 kg
Show More Show Less