missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Bead Mill 24 Homogenizer
GREENER_CHOICE

Catalog No. 15340163
Change view
Click to view available options
Dimensions (L x W x H):
17 x 15 x 13 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
15340163 17 x 15 x 13 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15340163 Supplier Fisherbrand™ Supplier No. 15340163
Get 3 Packs of Fisherbrand Tubes with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Used for variety of applications that require grinding, lysing, and homogenization of biological samples prior to molecular extraction. Used with Fisherbrand™ Bead Kits.

  • Simultaneously homogenize up to 24 x 2 mL or 0.5 mL tubes
  • More samples can be processed in smaller amount of time
  • Convenient front-loading tube holder position for ease of use and optimal bead/sample interactions
  • Includes 24 place tube carriage and Bead Mill Finger Plate that holds the 2mL tubes firmly in place during processing
  • Processing range is ideal for soft tissue samples
  • No cool-down required between runs (non-stop processing)
  • Disposable tubes ensure no threat of cross-contamination
  • No sample degradation due to quick processing
  • Smaller footprint to maximize bench space
  • Run Time: 1 to 99 sec.
  • Performance Range: 0.8 m/s to 6 m/s in increments of 1.5 m/s
  • Number of Cycles: 1-9

Compliance

CE compliant

Specifications

Electrical Requirements 120 V, 60 Hz
Dimensions (D x W x H) 17 x 15 x 13 in.
Dimensions (L x W x H) 17 x 15 x 13 in.
For Use With (Application) DNA/RNA extraction, tissue homogenization, protein purification
Weight (English) 65 lb.
Weight (Metric) 29.5 kg
Product Type Homogenizer