missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS Bead Genie
Description
- Supplied with holders to hold vertically twelve microtubes (1.5 or 2.0 mL), six 15 mL tubes or three 50 mL tubes, and twelve microtubes (1.5 or 2.0 mL) horizontally.
- Beads available and sold separately for complete bead beating solution.
- The Bead Genie is compact compared to most bead beaters and homogenizers.
Specifications
Specifications
| Orbit | 19 mm |
| Speed Range | 250 to 2400 rpm |
| Voltage | 120 V |
| Product Type | Bead Beater |
| Model | Bead Genie |