missing translation for 'onlineSavingsMsg'
Learn More

BD Vacutainer™ Safety-Lok™ Blood Collection Sets

Catalog No. p-178194
Change view
Click to view available options
Needle Gauge:
21 G
23 G
25 G
Length (English) Tube:
12 in. without Luer Adapter
7 in.
12 in.
Product Type:
Blood Collection Set
Blood Collection Set with MSLA
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Length (English) Tube Product Type
026642 25 G 12 in. Blood Collection Set with MSLA
026643 21 G 7 in. Blood Collection Set with MSLA
026644 23 G 7 in. Blood Collection Set with MSLA
026645 25 G 7 in. Blood Collection Set with MSLA
026646 21 G 12 in. without Luer Adapter Blood Collection Set
026647 23 G 12 in. without Luer Adapter Blood Collection Set
026648 25 G 12 in. without Luer Adapter Blood Collection Set
02664 23 G 12 in. Blood Collection Set with MSLA
026641 21 G 12 in. Blood Collection Set with MSLA
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 026642 Supplier BD Supplier No. 367285
Only null left

Slim, easy-to-handle set allows needle to be easily and completely retracted into the translucent plastic shield and securely locked in place after use

  • Large wing size permits improved positioning during use
  • Multisample Luer adapter (MSLA) allows more than one sample to be taken from a single venipuncture

Compliance

Protective shield is designed to meet current OSHA safety standards for engineering controls.

Specifications

Product Type Blood Collection Set with MSLA
Material PVC
Needle Gauge 25 G
Certifications/Compliance OSHA
Includes MSLA
Length (English) Needle 0.75 in.
Length (English) Tube 12 in.