missing translation for 'onlineSavingsMsg'
Learn More

BD Vacutainer™ 10mL Plastic Blood Collection Tubes with Sodium Heparin: Conventional Stopper

Catalog No. 026896
Change view
Click to view available options
Capacity (Metric):
10 mL
Closure Color:
Green
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Color
026896 10 mL Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 026896 Supplier BD Supplier No. 367874
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Evacuated blood collection tubes for plasma determinations in chemistry

 

  • Blood is drawn directly from the vein into the evacuated sterile collection tubes
  • Only one venipuncture is needed to draw multiple samples
  • Tubes can be changed while needle and plastic holder remain in place on patient's arm
  • Closures are green for easy identification
  • Made of polyethylene terephthalate (PET)
  • Provide a safer work environment for all personnel by (1) reducing risk of tube breakage during handling; (2) eliminating breakage when tubes are centrifuged at higher speeds; and (3) eliminating breakage or chipping of tube rims when stopper is removed and reinserted
  • In addition to reducing potential injuries, fewer tube breakages result in less workflow interruption and fewer patient redraws, providing smoother day-to-day operation

 

Specifications

Product Type Blood Collection Tube
Additive Sodium Heparin (158 USP)
Closure Type Conventional Stopper
Capacity (Metric) 10 mL
Closure Color Green
Tube Size 16 x 100 mm
Includes 100/Box
Label Type Paper Label