missing translation for 'onlineSavingsMsg'
Learn More

BD Vacutainer™ Plastic Blood Collection Tubes No Additives: Hemogard™

Catalog No. 0265730
Change view
Click to view available options
Capacity (Metric):
3 mL
6 mL
Diameter (Metric) Outer:
13 mm
Length (Metric):
75 mm
100 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Outer Length (Metric)
0265730 3 mL 13 mm 75 mm
23021010 6 mL 13 mm 100 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 0265730 Supplier BD Supplier No. 366703
Only null left

Sterile plastic tubes with no additives for venous blood and urine collection

  • Blood is drawn directly from the vein into the evacuated sterile collection tubes
  • Only one venipuncture is needed to draw multiple samples
  • Tubes can be changed while needle and plastic holder remain in place on patient's arm
  • Closures are red for easy identification

  • Made of polyethylene terephthalate (PET)
  • Provide a safer work environment for all personnel by (1) reducing risk of tube breakage during handling; (2) eliminating breakage when tubes are centrifuged at higher speeds; and (3) eliminating breakage or chipping of tube rims when stopper is removed and reinserted
  • In addition to reducing potential injuries, fewer tube breakages result in less workflow interruption and fewer patient redraws, providing smoother day-to-day operation

Hemogard™ Closures

  • Safety shield designed for safer tube handling
  • Rubber stopper is recessed inside the plastic shield, so any drops left by a blood collection needle remain isolated from potential contact
  • Shield is designed to protect lab personnel from direct contact with blood on the stopper or around the outer rim of the tube, as well as from blood splattering upon opening the tube

Specifications

Color Clear
Additive No Additive
Material Plastic
Closure Type Hemogard
Capacity (Metric) 3 mL
Label Type Paper
Length (Metric) 75 mm
Diameter (Metric) Outer 13 mm