missing translation for 'onlineSavingsMsg'
Learn More

BD Vacutainer™ PPT™ Plasma Preparation Tubes

Catalog No. 0268883
Change view
Click to view available options
Capacity (Metric):
5 mL
Tube Size:
13 x 100 mm
Quantity:
1000/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Tube Size Quantity
0268883 5 mL 13 x 100 mm 1000/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0268883 Supplier BD Supplier No. 362788
Edge

Convenient closed systems. BD Vacutainer™ PPT™ Plasma Preparation Tubes are sterile plastic blood collection tubes with a spray-dried anticoagulant and an inert separation gel. They are ideal for the collection, storage, and transport of undiluted plasma for molecular diagnostics testing.

BD Vacutainer™ PPT™ is a closed system allowing for the collection of venous blood, which upon centrifugation separates undiluted plasma. These are used in molecular diagnostic test methods or other procedures where an undiluted plasma specimen is required.
  • When the tube is centrifuged, the separation gel migrates and forms a physical barrier between the plasma and most of the cellular elements
  • Spray-dried K2EDTA anticoagulant (as opposed to a liquid additive) is used so the plasma obtained is undiluted
  • The PPT™ tube can be transported without removal of the plasma, due to the stable, inert separation gel
  • Centrifugation should take place within two hours after blood collection for optimum results

Specifications

Product Type Plasma Preparation Tube
Additive Polyester Based (SST) Polymer Gel and Spray Dried K2 EDTA
Material Plastic
Sterility Sterile
Closure Type Hemogard
Capacity (Metric) 5 mL
For Use With (Equipment) Vacutainer™ Needle and Tube Holder
Closure Color Pearlescent White
Tube Size 13 x 100 mm
Quantity 1000/Cs.
For Use With (Application) Molecular diagnostic testing, Separation of undiluted plasma
Label Type Mylar (Transparent)
Show More Show Less