missing translation for 'onlineSavingsMsg'
Learn More

BD Vacutainer™ Plastic Blood Collection Tubes with Lithium Heparin: Hemogard™

Catalog No. 0268795
Change view
Click to view available options
Capacity (Metric):
2 mL
4 mL
6 mL
Additive:
Lithium Heparin (37 USP)
Lithium Heparin (75 USP)
Lithium Heparin (95 USP)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Additive
0268795 4 mL Lithium Heparin (75 USP)
0265729 2 mL Lithium Heparin (37 USP)
0268392B 6 mL Lithium Heparin (95 USP)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 0268795 Supplier BD Supplier No. 367884
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Evacuated blood collection tubes for plasma determinations in chemistry

  • Made of polyethylene terephthalate (PET)
  • Provide a safer work environment for all personnel by (1) reducing risk of tube breakage during handling; (2) eliminating breakage when tubes are centrifuged at higher speeds; and (3) eliminating breakage or chipping of tube rims when stopper is removed and reinserted
  • In addition to reducing potential injuries, fewer tube breakages result in less workflow interruption and fewer patient redraws, providing smoother day-to-day operation

Hemogard™ Stoppers

  • Safety shield designed for safer tube handling
  • Rubber stopper is recessed inside the plastic shield, so any drops left by a blood collection needle remain isolated from potential contact
  • Shield is designed to protect lab personnel from direct contact with blood on the stopper or around the outer rim of the tube, as well as from blood splattering upon opening the tube

Specifications

Additive Lithium Heparin (75 USP)
Material Plastic
Closure Type Hemogard
Capacity (Metric) 4 mL
Closure Color Green
Tube Size 13 x 75 mm