missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Vacutainer™ Plastic Blood Collection Tubes with Lithium Heparin
Evacuated blood collection tubes for plasma determinations in chemistry
$118.02 - $118.02
Specifications
| Material | Plastic |
|---|---|
| Closure Type | Traditional Cap |
| Closure Color | Green |
| Label Type | Paper |
| Catalog Number | Mfr. No. | Capacity (Metric) | Additive | Diameter (Metric) Outer | Length (Metric) | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Additive | Diameter (Metric) Outer | Length (Metric) | Price | Quantity | ||
|
02-689-7
|
BD
367880 |
10 mL | Lithium Heparin (158 USP) | 16 mm | 100 mm |
N/A
|
|
||
Description
- Made of polyethylene terephthalate (PET)
- Provide a safer work environment for all personnel by (1) reducing risk of tube breakage during handling; (2) eliminating breakage when tubes are centrifuged at higher speeds; and (3) eliminating breakage or chipping of tube rims when stopper is removed and reinserted
- In addition to reducing potential injuries, fewer tube breakages result in less workflow interruption and fewer patient redraws, providing smoother day-to-day operation
- Conventional closure, green
Specifications
| Plastic | |
| Traditional Cap | |
| Green | |
| Paper |