missing translation for 'onlineSavingsMsg'
Learn More

BD Vacutainer™ Plastic Blood Collection Tubes with K2 EDTA: Hemogard™ Closure

Catalog No. p-4901787
Change view
Click to view available options
Capacity (Metric):
2 mL
3 mL
4 mL
6 mL
10 mL
Additive:
K2 EDTA, 10.8 mg
K2 EDTA, 10.8 mg
K2 EDTA, 18 mg
K2 EDTA, 3.6 mg
K2 EDTA, 5.4 mg
K2 EDTA, 7.2 mg
Diameter (Metric) Outer:
13 x 75 mm
13 x 100 mm
16 x 100 mm
Label Type:
Crossmatch
None
Paper
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Additive Diameter (Metric) Outer Label Type
1368061 6 mL K2 EDTA, 10.8 mg 13 x 100 mm Crossmatch
0265732 10 mL K2 EDTA, 18 mg 16 x 100 mm None
0268399A 2 mL K2 EDTA, 3.6 mg 13 x 75 mm Paper
0268399B 3 mL K2 EDTA, 5.4 mg 13 x 75 mm Paper
0268399C 4 mL K2 EDTA, 7.2 mg 13 x 75 mm Paper
0268399D 6 mL K2 EDTA, 10.8 mg 13 x 100 mm Paper
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 1368061 Supplier BD Supplier No. 367899
Only null left

Evacuated blood collection tubes for whole blood hematology determinations

  • Tubes with spray-coated K2EDTA, the anticoagulant of choice in specimen collection and cell blood counting
  • Requires eight to ten inversions for thorough mixing of blood and anticoagulant
  • Plastic tubes offer a safer alternative to glass, are virtually break-resistant, and can be incinerated
  • Tubes marked as Best Practice Formulary meet demanding requirements of complex diagnostic instruments and current clinical guidelines
  • With Hemogard™ tube closure that prevents human contact with blood on the stopper or tube rim

Plastic Tubes

  • Made of polyethylene terephthalate (PET)
  • Provide a safer work environment for all personnel by (1) reducing risk of tube breakage during handling; (2) eliminating breakage when tubes are centrifuged at higher speeds; and (3) eliminating breakage or chipping of tube rims when stopper is removed and reinserted
  • In addition to reducing potential injuries, fewer tube breakages result in less workflow interruption and fewer patient redraws, thus providing smoother day-to-day operation
  • Documented reliability in hospital, commercial and research laboratories

Hemogard™ Closure

  • Safety shield designed for safer tube handling
  • Identical to the conventional glass and plastic BD Vacutainer tubes, except for the additional safety feature of a protective shield over the rubber stopper
  • Shield design is engineered to protect lab personnel from direct contact with blood on the stopper or around the outer rim of the tube, as well as from blood splattering upon opening the tube
  • The rubber stopper is recessed inside the plastic shield, so any drops left by a blood collection needle remain isolated from potential contact

Specifications

Additive K2 EDTA, 10.8 mg
Material Plastic
Closure Type Hemogard
Capacity (Metric) 6 mL
Closure Color Pink
Label Type Crossmatch
Diameter (Metric) Outer 13 x 100 mm