missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Vacutainer™ Plastic Blood Collection Tubes with Fluoride: Hemogard™
Evacuated blood collection tubes for glucose determinations
Supplier: BD 367921
Description
BD Vacutainer™ fluoride tubes are used to collect samples for glucose determinations
- Blood is drawn directly from the vein into the evacuated sterile collection tubes
- Only one venipuncture is needed to draw multiple samples
- Tubes can be changed while needle and plastic holder remain in place on patient's arm
- Closures are gray
Plastic Evacuated Tubes
- Made of polyethylene terephthalate (PET)
- Provide a safer work environment for all personnel by (1) reducing risk of tube breakage during handling; (2) eliminating breakage when tubes are centrifuged at higher speeds; and (3) eliminating breakage or chipping of tube rims when stopper is removed and reinserted
- In addition to reducing potential injuries, fewer tube breakages result in less workflow interruption and fewer patient redraws, providing smoother day-to-day operation
Hemogard™ Stoppers
- Safety shield designed for safer tube handling
- Rubber stopper is recessed inside the plastic shield, so any drops left by a blood collection needle remain isolated from potential contact
- Shield is designed to protect lab personnel from direct contact with blood on the stopper or around the outer rim of the tube, as well as from blood splattering upon opening the tube
Chemical Identifiers
| Plastic | |
| Hemogard | |
| Gray | |
| 13 x 75 mm |
Specifications
| Sodium Fluoride (5 mg), Potassium Oxalate (4 mg) | |
| Hemogard | |
| Gray | |
| 13 x 75 mm |
| Plastic | |
| 2 mL | |
| NaF, K2C2O4 |