missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Vacutainer™PhaSeal™ Y-site C80 Connectors
Description
- Creates a leakproof seal throughout the entire drug transfer procedure
- Total length: 8.26 in. (21cm)
Specifications
Specifications
| Overall Length (English) | 8 in. |
| Overall Length (Metric) | 21 mm |
| Product Type | Y-site Connector |