missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Vacutainer™ Glass Blood Collection Tube Sets for Delivery Rooms
Description
- BD Vacutainer™ blood collection tubes for use in delivery rooms
- 2 sterilized glass tubes in a peel-apart pouch
Tube 1
- Silicone coated
- 16 x 100mm
- 7mL
- Paper label
- Red/Conventional closure
- K3EDTA
- 13 x 100mm
- 10mL
- Paper label
- Lavender/Conventional closure
Specifications
Specifications
| Additive | Silicone Coated K3 EDTA (12.15 mg) |
| Material | Glass |
| Sterility | Sterile |
| Closure Type | Traditional Cap |
| Capacity (Metric) | 10 mL, 7 mL |
| Closure Color | Red/Lavender |
| Tube Size | 16 x 100 mm; 13 x 100 mm |
| Includes | Two tubes in pull-apart pouch |
| For Use With (Application) | Delivery Room Use |
| Label Type | Paper |