missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Tuberculin Syringes
Description
- Color-coded needle package and hub In Easy Peel™ package; autoclavable out of package Available with or without detachable PrecisionGlide™ needle
- Syringe 14-823-2F accepts PrecisionGlide, Yale™, and Perfektum™ disposable and reusable needles
Specifications
Specifications
| Autoclavable | Autoclavable |
| Needle Gauge | 27 G |
| Includes | With detachable needle, slip tip |
| Length (English) | 0.5 in. |
| Length (Metric) | 1.3 cm |
| Product Type | Tuberculin Syringe |
| Disposable | Single-use |
| Volume (Metric) | 1 mL |
| Needle Point Style | Regular Bevel |
| Sterility | Sterile |