missing translation for 'onlineSavingsMsg'
Learn More

BD Slip Tip Sterile Syringes

Catalog No. B309656
Change view
Click to view available options
Volume (Metric):
1 mL
3 mL
30 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
B309656 3 mL
B309659 1 mL
22124970 30 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. B309656 Supplier BD Supplier No. 309656

Slip-tip disposable syringe

  • Clear barrel with bold scale markings
  • Tapered plunger rod for ease of aspiration and a positive plunger rod stop
  • Labeled packaging
  • Latex-free

Specifications

Certifications/Compliance OSHA
For Use With (Application) General purpose
Latex Free Yes
Product Type Tuberculin Syringe
Disposable Single-use
Graduations 0.1 mL
Volume (Metric) 3 mL
Connection Type Slip Tip
Graduated Yes
Sterility Sterile

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.