missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD SafetyGlide™ Syringes with Needles
Description
This technology provides versatility and minimal change in technique.
- Needle-tip shielding Activation-Assist Technology incorporated on the needle, rather than the syringe, offers a greater degree of protection from needlestick injuries
- BD Luer-Lok™ connection securely attaches SafetyGlide needles to any standard syringe
Order Info
Replacement needles available (See Cat. Nos. 14826106, -07 and 1482910, -11, -13).
Specifications
Specifications
| Color | Turquoise |
| Needle Gauge | 25 G |
| Includes | Detachable subcutaneous injection needle |
| Length (English) Needle | 0.62 in. |
| Product Type | SafetyGlide™ Syringe |
| Volume (Metric) | 3 mL |
| Needle Point Style | Regular Bevel |
| Connection Type | Luer Lock |