missing translation for 'onlineSavingsMsg'
Learn More

BD SafetyGlide™ Needle

Catalog No. BD305918
Change view
Click to view available options
Gauge:
18 G
Length (English):
1.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gauge Length (English)
BD305918 18 G 1.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. BD305918 Supplier BD Supplier No. 305918
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed with Activation Assist™ technology which allows for fast and easy, single-handed needle-tip shielding

This technology provides versatility and minimal change in technique.

  • Needle length: 38.1mm (1.5 in.)
  • Shelf-life: 1825 days
  • Needle Gauge: 18 G
  • Sterile

Specifications

Product Type Hypodermic Needle
Material Stainless Steel
Sterility Sterile
Connectors Standard Luer
Disposable Single-use
For Use With (Application) Minimize Needlestick injuries
For Use With (Equipment) Safetyglide™ syringes
Gauge 18 G
Hub Material Polypropylene
Includes Safetyglide™ Activation-Assist™ shielding
Length (English) 1.5 in.
Length (Metric) 3.8 cm
Style Bevel Point
Thickness (Wall) Regular
Show More Show Less