missing translation for 'onlineSavingsMsg'
Learn More

BD PhaSeal™ Protector Drug Vial Adapters

Catalog No. BDB515100
Change view
Click to view available options
Color:
Blue
Red
White
Diameter (Metric) Inner:
13 mm
20 mm
28 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Diameter (Metric) Inner
BDB515100 Blue 13 mm
BDB515102 Red 20 mm
BDB515104 White 28 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. BDB515100 Supplier BD Supplier No. B515100

Specifications

Closure Color Blue
Diameter (Metric) Inner 13 mm
Color Blue
For Use With (Application) For closed reconstitution and pressure equalization of 20 mL of air.
For Use With (Equipment) Vial with Neck Size: 13 mm (dia.)
Product Type Drug Vial Adapter