missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD PhaSeal™ N35 Luer-Lock Injector
Specifications
Specifications
| Length (English) | 2.79 in. |
| Length (Metric) | 71 mm |
| Product Type | Luer-lok Injector |
| Disposable | Single-use |
| Volume (Metric) | 0.04 mL |