missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Microtainer™ Contact-Activated Lancet
Description
These Contact-Activated Lancets are part of the BD Microtainer™ Capillary Products line. This system is designed to provide safety, accuracy and comfort for capillary blood sampling and collection, to meet varying sample requirements and meet the needs of the most fragile patients.
- Has an ergonomic design for a comfortable, secure grip that minimizes slippage during puncture
- Intuitive, one-step procedure enables fast, precise punctures with minimal training
- Activates only when it is positioned and pressed against the skin
- Produces a consistent puncture depth, independent of the clinician’s technique
- Covers only a small area for improved visibility of the site and more accurate positioning
- Design prevents product from being reused, reducing the possibility of contamination
- Automatic retraction of lancet into device minimizes the possibility of injury
- The lot number is laser etched on each lancet for easier tracking
Specifications
Specifications
| Color | Blue |
| Depth (English) Needle | 0.08 in. |
| Disposable | Single-use |
| Depth (Metric) Needle | 2.0mm |
| Product Type | Contact-activated Lancet with Automatic/Permanent Needle Retraction |
| Flow Type | High flow |
| For Use With (Application) | Safe for clinician and patient |
| Needle Gauge | 16.5g |
| Quantity | 200/Pk. |
| Width (Metric) Blade | 1.5mm |
| Show More |