missing translation for 'onlineSavingsMsg'
Learn More

BD Luer-Lok™ Disposable Syringes without Needles

Catalog No. p-186823
Change view
Click to view available options
Product Type:
Control Syringe
Syringe
Volume (Metric):
10 mL
Graduations:
0.2 mL
Connection Type:
Luer Lock
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Volume (Metric) Graduations Connection Type
1482752 Control Syringe 10 mL 0.2 mL Luer Lock
148232A Syringe 10 mL 0.2 mL Luer Lock
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 1482752 Supplier BD Supplier No. 309695
Only null left

PrecisionGlide™ and Yale™ disposable and reusable needles are available

  • Supplied with tip shield
  • All syringes are for general purposes

  • 14-827-52 control syringe
  • Slip tip, Luer-Lok™ tip/cap available separately

Syringes with two capacities listed are dual scale.

Specifications

Product Type Control Syringe
Disposable Single-use
Graduations 0.2 mL
Volume (Metric) 10 mL
For Use With (Equipment) PrecisionGlide and Yale Needles
Connection Type Luer Lock