missing translation for 'onlineSavingsMsg'
Learn More

BD Lo-Dose™ U-100 Insulin Syringes

Catalog No. 1482679
Encompass
Change view
Click to view available options
Needle Gauge:
28 G
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge
1482679 28 G
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1482679 Supplier BD Supplier No. 329461

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Lo-Dose sterile syringes with permanent BD Micro-Fine™ IV needle

  • Barrel has large, bold scale markings
  • 28- or 29-Gauge needle

Specifications

Color Orange
Needle Gauge 28 G
Includes With permanent BD Micro-Fine™ IV needle
Length (English) 0.5 in.
Length (Metric) 1.27 cm
Product Type Insulin Syringe
Volume (Metric) 0.5 mL
Sterility Sterile