missing translation for 'onlineSavingsMsg'
Learn More

BD General Use Syringes

Catalog No. B309647
Change view
Click to view available options
Volume (Metric):
5 mL
20 mL
30 mL
Connection Type:
Luer Lock
Slip Tip
Graduations:
0.5 mL
1 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Connection Type Graduations
B309647 5 mL Slip Tip 0.5 mL
22124967 20 mL Luer Lock 1 mL
22124968 20 mL Slip Tip 1 mL
22124969 30 mL Luer Lock 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. B309647 Supplier BD Supplier No. 309647
Edge

For general use

  • Sterile
  • Single use
  • Available in two tip styles: Luer-Lok™ tip and Slip tip
  • DNR (Latex) free
  • Available in multiple volumes

Specifications

Product Type Syringe
Disposable Single-use
Graduations 0.5 mL
Volume (Metric) 5 mL
Connection Type Slip Tip
Sterility Sterile