missing translation for 'onlineSavingsMsg'
Learn More

BD General Use Syringes

Catalog No. 22124967
Change view
Click to view available options
Volume (Metric):
5 mL
20 mL
30 mL
Connection Type:
Luer Lock
Slip Tip
Graduations:
0.5 mL
1 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Connection Type Graduations
22124967 20 mL Luer Lock 1 mL
B309647 5 mL Slip Tip 0.5 mL
22124968 20 mL Slip Tip 1 mL
22124969 30 mL Luer Lock 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22124967 Supplier BD Supplier No. 302830
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For general use

  • Sterile
  • Single use
  • Available in two tip styles: Luer-Lok™ tip and Slip tip
  • DNR (Latex) free
  • Available in multiple volumes

Specifications

Product Type Syringe
Disposable Single-use
Graduations 1 mL
Volume (Metric) 20 mL
Connection Type Luer Lock
Sterility Sterile