missing translation for 'onlineSavingsMsg'
Learn More

BD General Use and PrecisionGlide Hypodermic Needles

Catalog No. 148265D
Change view
Click to view available options
Gauge:
16 G
18 G
21 G
23 G
25 G
27 G
Length (English):
0.5 in.
0.62 in.
1 in.
1.5 in.
Diameter (English) Outside:
0.016 in.
0.02 in.
0.025 in.
0.031 in.
0.048 in.
0.064 in.
Thickness (Wall):
Regular
Thin
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gauge Length (English) Diameter (English) Outside Thickness (Wall)
148265D 18 G 1.5 in. 0.048 in. Regular
1482618A 16 G 1 in. 0.064 in. Thin
1482618B 16 G 1.5 in. 0.064 in. Regular
1482649 25 G 1.5 in. 0.02 in. Regular
148265G 18 G 1 in. 0.048 in. Regular
148266C 23 G 1.5 in. 0.025 in. Thin
14826C 21 G 1 in. 0.031 in. Regular
1482648 27 G 0.5 in. 0.016 in. Regular
148265B 21 G 1.5 in. 0.031 in. Regular
14826A 23 G 1 in. 0.025 in. Regular
14826AA 25 G 0.62 in. 0.02 in. Regular
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 148265D Supplier BD Supplier No. 305196
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fit any Luer-Lok™, slip tip, or eccentric tip syringe

Compatible with any slip tip, Luer-Lok, or eccentric tip syringe.

  • Sheath protects point and cannula
  • Cannula are siliconized to reduce resistance and maintain speed and smoothness throughout injection
  • All have regular bevel, except 14-826-10, which has intradermal bevel
  • 14-826-52, -6A, -6B, and -6C needles have thin-wall design
  • 14-826-6A is for subcutaneous use and has the same flowrate as larger 25-gauge needle
  • 14-826-6B and -6C are for intramuscular use and have the same flowrate as larger 22-gauge needle
  • 14-826-52 has the same flowrate as larger 18-gauge needle
  • Needle hub fits any Luer-Lok or Luer slip syringe tip, reusable or disposable
  • Individual Easy Peel™ blister pack packages boxed in strips of five needles; package carries lot control number Hubs color coded by gauge size: Gray (27-gauge), Tan (26), Blue (25), Turquoise (23), Black (22), Green (21), Yellow (20), Brown (19), Pink (18), and Purple (16)

Order Info

Package carries lot control number to indicate complete sterility.

Specifications

Product Type Conventional Hypodermic Needle
Material Stainless Steel
Sterility Sterile
Cannula Material Siliconized
Connectors Luer-Lok
Diameter (English) Outside 0.048 in.
Diameter (Metric) Outside 0.124 cm
Disposable Single-use
For Use With (Application) Single-use needles minimize cross-infection and provide a factory-sharp point for each injection
For Use With (Equipment) Any Luer-Lok, Slip Tip, or Eccentric Tip Syringe
Gauge 18 G
Hub Material Polypropylene
Includes Protective Plastic Sheath
Latex Free Yes
Length (English) 1.5 in.
Length (Metric) 3.8 cm
Style Bevel Point
Thickness (Wall) Regular
Show More Show Less