Learn More
BD GasPak™ EZ Gas Generating Systems Incubation Containers
Produce atmospheres suitable to support the primary isolation and cultivation of a wide range of bacteria. BD Difco™ GasPak™ EZ Gas Generating Systems Incubation Containers are multi-use systems able to support the primary isolation and cultivation of anaerobic, microaerophilic, or capnophilic bacteria by use of gas generating sachets inside multi-use incubation containers.
$257.76 - $548.45
Specifications
| Type | EZ Incubation Container |
|---|---|
| Closure Type | Easy close latches |
| Content And Storage | 2°C to 25°C |
| Disposable | Reusable |
| For Use With (Application) | Primary isolation and cultivation of anaerobic, microaerophilic or capnophilic bacteria by use of gas generating sachets |
| Catalog Number | Mfr. No. | Holds | Size | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Holds | Size | Price | Quantity & Availability | ||||
|
B260671
|
BD
260671 |
Petri Dishes (15 to 18) | Standard |
Each for $505.79
|
|
||||
|
B260672
|
BD
260672 |
Petri Dishes (30 to 33) | Large |
Each for $548.45
|
|
||||
|
B260002
|
BD
260002 |
Petri Dishes (10 to 12) | Small |
Each for $257.76
|
|
||||
Description
Produce atmospheres suitable to support the primary isolation and cultivation of a wide range of bacteria. BD Difco™ GasPak™ EZ Gas Generating Systems Incubation Containers are multi-use systems able to support the primary isolation and cultivation of anaerobic, microaerophilic, or capnophilic bacteria by use of gas generating sachets inside multi-use incubation containers.
- Non-breakable, chemical resistant containers
- Removable Petri dish racks are available (sold separately)
Specifications
| EZ Incubation Container | |
| 2°C to 25°C | |
| Primary isolation and cultivation of anaerobic, microaerophilic or capnophilic bacteria by use of gas generating sachets |
| Easy close latches | |
| Reusable | |
| GasPak |