missing translation for 'onlineSavingsMsg'
Learn More

BD Extra Large Sharps Collectors

Catalog No. 14826116
Change view
Click to view available options
Capacity (English):
17 gal.
Capacity (Metric):
64.4 L
Closure Type:
Hinged Top
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Capacity (Metric) Closure Type
14826116 17 gal. 64.4 L Hinged Top
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14826116 Supplier BD Supplier No. 305610

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Easily accommodate large amounts of sharps waste

  • Large access openings, including temporary and final closures
  • Sturdy, stackable when full, and designed for easy handling and disposal
  • Featuring VAT (visual-audible-tactile) perimeter locks, temporary closures, handles, and clear tops

Specifications

Capacity (Metric) 64.4 L
Depth (English) 14.75 in.
Closure Type Hinged Top
Closure Color Clear
Capacity (English) 17 gal.
Color Red
Quantity 5/Cs.
Autoclavable Autoclavable
Width (English) 20 in.
Height (English) 23.5 in.