missing translation for 'onlineSavingsMsg'
Learn More

BD Difco™ Dehydrated Culture Media: Yeast Nitrogen Base

Catalog No. DF0392159
Change view
Click to view available options
Quantity:
100 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
DF0392159 100 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. DF0392159 Supplier BD Supplier No. B239210

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Wickerham formula, classification of yeasts based on nitrogen assimilation. BD Difco™ Dehydrated Culture Media: Yeast Nitrogen Base is part of a large selection of dehydrated media.

  • Wickerham formula
  • Dehydrated
  • Culture Media
  • Yeast Nitrogen Base

Order Info

Prices are for units of one each unless otherwise specified.

Specifications

Content And Storage <30°C
Form Dehydrated
Media Type Yeast Nitrogen Base
Product Type Microbiology Media
Formulation Nitrogen Source: Ammonium Sulfate 5g/L, Amino Acids: L-Histidine Monohydrochloride 10mg/L, LD-Methionine 20mg/L, LD-Tryptophan 20mg/L, Vitamins: Biotin 2μg/L, Calcium Pantothenate 400μg/L, Folic Acid 2μ
For Use With (Application) For classifying Yeasts based on colonial characteristics and cell morphology
Packaging Type Bottle
Quantity 100 g