missing translation for 'onlineSavingsMsg'
Learn More

BD Difco™ Dehydrated Culture Media: Fluid Tetrathionate

Catalog No. DF0104078
Change view
Click to view available options
Quantity:
500 g
2000 g
Packaging Type:
Bottle
Pail
For Use With (Application):
Isolation of Salmonella
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Packaging Type For Use With (Application)
DF0104078 2000 g Pail Isolation of Salmonella
DF0104176 500 g Bottle Isolation of Salmonella
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. DF0104078 Supplier BD Supplier No. 210420

Used as a selective enrichment medium for the isolation of Salmonella

Specifications

Certifications/Compliance ISO, 9000, AOAC, BAM, CCAM, COMPF, SMD, SMWW
Content And Storage <30°C
Form Dehydrated
Media Type Fluid Tetrathionate Medium
Product Type Dehydrated Culture Media
Formulation Proteose Peptone 2.5g/L, Pancreatic digest of Casein 2.5g/L, Oxgall 1g/L, Sodium Thiosulfate 30g/L, Calcium Carbonate 10g/L
For Use With (Application) Isolation of Salmonella
Packaging Type Pail
Quantity 2000 g