missing translation for 'onlineSavingsMsg'
Learn More

BD Difco™ Dehydrated Culture Media: EC Medium

For detection of coliform bacteria at 35°C and of Escherichia coli at an elevated temperatures

$283.55 - $283.55

Specifications

Certifications/Compliance AOAC, BAM, CCAM, COMPF, EPA, ISO, SMD, SMWW
Content And Storage <30°C
Form Dehydrated
Media Type EC Medium
Product Type Bacterial Growth Medium
View More Specs

Products 1
Catalog Number Mfr. No. Quantity Packaging Type For Use With (Application) Price Quantity  
Catalog Number Mfr. No. Quantity Packaging Type For Use With (Application) Price Quantity  
DF0314-17-2
View Documents
BD
231430
500 g Bottle Differentiation of coliforms
Each for $283.55
Only null left
 
Description

Description

  • Formulation: Tryptose 20g/L, Lactose 5g/L, Bile Salts No. 3 1.5g/L, Dipotassium Phosphate 4g/L, Monopotassium Phosphate 1.5g/L, Sodium Chloride 5g/L

Certifications

AOAC, BAM, CCAM, COMPF, EPA, ISO, SMD, SMWW

Specifications

Specifications

AOAC, BAM, CCAM, COMPF, EPA, ISO, SMD, SMWW
Dehydrated
Bacterial Growth Medium
<30°C
EC Medium
Tryptose 20g/L, Lactose 5g/L, Bile Salts No. 3 1.5g/L, Dipotassium Phosphate 4g/L, Monopotassium Phosphate 1.5g/L, Sodium Chloride 5g/L
Videos
SDS
Documents

Documents