missing translation for 'onlineSavingsMsg'
Learn More

BD Vacutainer™ Slip-tip Syringe

Catalog No. 1482012
Change view
Click to view available options
Volume (Metric):
50 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
1482012 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
NOTICE: The printing has changed on BD 60 mL syringes to only be graduated to 50 mL now. The syringe itself has not changed. Syringes graduated to 60 mL are no longer available.
Catalog No. 1482012 Supplier BD Supplier No. 301036

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

NOTICE: The printing has changed on BD 60 mL syringes to only be graduated to 50 mL now. The syringe itself has not changed. Syringes graduated to 60 mL are no longer available.

Nonsterile slip-tip syringe

  • Volume: 50 mL
  • Bulk
  • Shelf-life: 1825 days

 

Specifications

Material Plastic
Product Type Syringe
Volume (Metric) 50 mL
Sterility Non-sterile