missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Clay Adams™ 4 x 50mL Horizontal Rotor for Dynac™ and Dynac III Centrifuges
For use with Dynac and Dynac III Centrifuges
Supplier: BD B 420108
Includes: Rotor body and trunnion rings
Requires : Buckets (05-100-36, sold separately)
Description
- Capacity: 4 × 50mL
- Maximum speed/force: 2790rpm/1425 x g in Dynac, 2690rpm/1397 x g in Dynac III centrifuge
Specifications
| Horizontal Rotor | |
| 1,425/1,397 x g | |
| Dynac™ and Dynac™ III Centrifuge |
| 4 x 50 mL | |
| 2,790/2,690 rpm | |
| Rotor body and trunnion ring |