missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD BBL™ Sensi-Disc™ Single-Disc Dispenser
Description
- Made of durable 24 gauge stainless steel
Specifications
Specifications
| Content And Storage | 2°C to 8°C |
| For Use With (Equipment) | Sensi-Disc™ antibiotic susceptibility test disc |
| Material | Stainless Steel |
| Packaging Type | Disc |
| Quantity | Each |
For in vitro Diagnostic Use.