missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD BBL™/Difco™ TB Fluorescent Stain Kit M
Description
Includes
One 250mL bottle each: Auramine M, Decolorizer and Potassium Permanganate
Stains smears prepared from specimens and cultures suspected of containing mycobacteria for early presumptive diagnosis of mycobacterial infection and characterization of bacterial isolates.
Specifications
Specifications
| Type | TB Fluorescent Stain Kit |
| Quantity | 4 Pack |
| Includes | Auramine M, decolorizer, and potassium permanganate |
| Format | Bottle |
| For Use With (Application) | For staining mycobacteria by the Morse, Blair, Weiser and Sproat fluorescent procedure |
| Storage Requirements | 15° to 30°C |
| Packaging Type | Bottle |
| Stain Type | Fluorescent Stain Kit M (Auramine M, Decolorizer, Potassium Permanganate) |
For in vitro Diagnostic Use.