missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD BBL™ CultureSwab™ Transport Systems: Liquid Stuart, Single Swab
For collection and transport of aerobes
Supplier: BD 220099
Includes: Round-bottom tube; nontoxic rayon-tipped swab with 5.25 in. (13.3cm) shaft; security cap for a water-tight seal; extra-large, preattached label printed with lot number, expiration date and product description (also printed on peel pack); and tamper-evident seal
Description
- Provides enhanced performance for microorganism recovery
Specifications
| Collection and Transport System | |
| Liquid Stuart | |
| Collection, transport and preservation of clinical specimens for Bacteriological examination | |
| 5.25 in. | |
| 50/Pk. | |
| 5°C to 25°C |
| Liquid | |
| Single Applicator | |
| Round bottom tube, nontoxic rayon tipped swab with 5.25 in. shaft, security cap for a water tight seal, extra large, preattached label printed with lot number, expiration date and product description and tamper evident seal | |
| 13.3 cm | |
| Plastic | |
| Rayon |
Safety and Handling
ShelfLife : 14 Days