missing translation for 'onlineSavingsMsg'
Learn More

S-Curve™ BD-800 Bouffant Dispenser with Lid

Useful for dispensing bulk supplies such as bouffants and beard covers

$259.21 - $259.21

Specifications

Product Type Bouffant Cap Dispenser
Color Clear
Depth (English) 8 in.
Depth (Metric) 20.3 cm
Width (English) 12 in.
View More Specs

Products 1
Catalog Number Mfr. No. Material Price Quantity  
Catalog Number Mfr. No. Material Price Quantity  
19-162-569
View Documents
S-Curve™
BD800PETG
PETG
Each for $259.21
Only null left
 
Description

Description

  • Made of 1/8 in. thick clear acrylic (19-160-217) or PETG (19-162-259)
  • Similar to BD-600 bouffant dispenser but without access hole in front
  • Mounting holes on back
  • Flame-treated edges for smoothness
  • Lid with full length piano hinge
Specifications

Specifications

Bouffant Cap Dispenser
8 in.
12 in.
12 in.
Free-standing or Wall Mount
Hinged Lid with Closed Front
0.125 in.
Clear
20.3 cm
30.5 cm
30.5 cm
1
Bulk supplies such bouffants and beard covers
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'